Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold Multi Light Metal Dimmable Chandelier

  • Mfr # 611342

  • Zoro # G322370802


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
38 in
Application Type
No
Length
38 in
Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611342
Zoro #
G322370802
UPC #
-
Country of Origin
China

Dimensions

Height
38 in
Length
38 in
Width
38 in

Details

Color
Gold
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Chandelier

Description

This beautiful gold multi light metal dimmable chandelier will brighten up and change the look of your room. With its gold finish, this light fixtue oozes with rich charm. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 38-inch h x 38-inch w x 38-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.