
Gold Round Metal Framed Accent Mirror
Mfr # 574035
Zoro # G022370393
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Assembly Required
No Assembly Needed
Depth
1.5 in
Material
Glass
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574035
Zoro #
G022370393
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Depth
1.5 in
Width
24 in
Details
Item
Mirror
Assembly Required
No Assembly Needed
Material
Glass
Application Type
No
Color
Gold
Description
If you want to add some brightness to your living space, the gold round metal framed accent mirror is perfect for you. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 24-inch h x 24-inch w x 1.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.