
Gold Single Metal Dimmable Ceiling Light With Antiqued Brass Shades
Mfr # 611613
Zoro # G622347016
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Overall Length
4 in
Width
8 in
Height
4 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611613
Zoro #
G622347016
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 in
Width
8 in
Height
4 in
Details
Assembly Required
No Assembly Needed
Item
Pendants-Hanging Light
Application Type
No
Color
Brass/Gold
Description
Brighten up your space with this gorgeous gold single metal dimmable ceiling light with antiqued brass shades. With its gold finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 4-inch h x 8-inch w x 4-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.