Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold Single Metal Dimmable Ceiling Light With Gold Shades

  • Mfr # 611614

  • Zoro # G422366392


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Light Gold
Assembly Required
No Assembly Needed
Overall Length
14 in
Height
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611614
Zoro #
G422366392
UPC #
-
Country of Origin
China

Dimensions

Overall Length
14 in
Height
14.5 in
Width
14 in

Details

Application Type
No
Color
Light Gold
Assembly Required
No Assembly Needed
Item
Pendants-Hanging Light

Description

Shed a new light on your space with this illuminating gold single metal dimmable ceiling light with gold shades. With its gold finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 14.5-inch h x 14-inch w x 14-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.