
Gold Single Metal Dimmable Ceiling Light With Gold Shades
Mfr # 611631
Zoro # G522368098
product price: $894.99
/ea
Free Shipping & Returns
Key Features
Height
25.5 in
Color
Light Gold
Assembly Required
No Assembly Needed
Width
23.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611631
Zoro #
G522368098
UPC #
-
Country of Origin
India
Dimensions
Height
25.5 in
Width
23.5 in
Overall Length
23.5 in
Details
Color
Light Gold
Assembly Required
No Assembly Needed
Application Type
No
Item
Pendants-Hanging Light
Description
Illuminate your home in style with this gold single metal dimmable ceiling light with gold shades. With its gold finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 25.5-inch h x 23.5-inch w x 23.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.