Zoro Homepage

Gold Single Metal Dimmable Ceiling Light With Gold Shades

  • Mfr # 611633

  • Zoro # G422359769


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Light Gold
Width
24 in
Overall Length
24 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611633
Zoro #
G422359769
UPC #
-
Country of Origin
India

Dimensions

Width
24 in
Overall Length
24 in
Height
8 in

Details

Assembly Required
No Assembly Needed
Color
Light Gold
Item
Pendants-Hanging Light
Application Type
No

Description

This beautiful gold single metal dimmable ceiling light with gold shades will brighten up and change the look of your room. With its gold finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 8-inch h x 24-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.