Shop HOMEROOTS
See all product information
Create Account
Gold Sputnik Six Light Frosted Metal and Glass Dimmable Chandelier With White Shades
Mfr # 611359
Zoro # G222364185
product price:Â $878.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
24.02 in
Assembly Required
Partial Assembly Needed
Length
29.92 in
Width
29.92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611359
- Zoro #
- G222364185
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 24.02 in
- Length
- 29.92 in
- Width
- 29.92 in
Details
- Item
- Chandelier
- Color
- White
- Assembly Required
- Partial Assembly Needed
- Application Type
- No
Description
This beautiful gold sputnik six light frosted metal and glass dimmable chandelier with white shades will brighten up and change the look of your room. With its gold finish, this light fixtue oozes with rich charm. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 24.02-inch h x 29.92-inch w x 29.92-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.