Shop HOMEROOTS
See all product information
Create Account
Golden Flowers and Hummingbirds Hand Painted Mouth Blown Glass Ornament
- Mfr # 477504
- Zoro # G922894722
product price:Â
$
37.89
/ea
Key Features
Type
Finial Ornament
Shatterproof
No
Occasion
Christmas
Depth
2.5 in
Theme
Floral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477504
- Zoro #
- G922894722
- UPC #
- -
- Country of Origin
- China
- Type
- Finial Ornament
- Shatterproof
- No
- Occasion
- Christmas
- Theme
- Floral
- Outdoor Use
- No
- Pattern
- Solid
- Attachment Type
- Hanging Ornament
- Item
- Christmas Ornaments
- Color
- Gold, Green, Red
- Commercial Use
- No
- Number in Set
- 1
- Style
- Contemporary
- Material
- Glass
Dimensions
- Depth
- 2.5 in
- Width
- 2.5 in
- Length
- 4.75 in
Description
Brighten your home in an elegant artistic Christmas spirit with the Golden Flowers and Hummingbirds Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4.75" x 2.5" x 2.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.