
Golden Sunset on Crystal Cove 1 White Framed Print Wall Art
Mfr # 404922
Zoro # G222891216
product price:Â $59.99
/eaKey Features
Width
19 in
Shape
Rectangle
Art Type
Print
Number of Pieces Included
1
Color
White, Beige, Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404922
Zoro #
G222891216
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
15 in
Depth
1 in
Details
Shape
Rectangle
Art Type
Print
Number of Pieces Included
1
Color
White, Beige, Blue
Set Type
Single Piece Item
Item
Wall Art
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
LED/Illuminated
No
Primary Art Material
Paper
Subject
Landscape & Nature
Material
Wood Paper
Description
Unique and decorative, this golden sunset on crystal cove 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.