Good Day Antique Ford Tractor Black Framed Print Wall Art

  • Mfr # 404813

  • Zoro # G222895054


product price: $59.99
/ea

Key Features

Assembly Required
No Assembly Needed
Primary Art Material
Paper
Shape
Rectangle
Color
Red, Orange, Cream
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404813
Zoro #
G222895054
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
18 in
Width
14 in

Details

Assembly Required
No Assembly Needed
Primary Art Material
Paper
Shape
Rectangle
Color
Red, Orange, Cream
Material
Wood Paper And Texture
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
Item
Wall Art
LED/Illuminated
No
Set Type
Single Piece Item
Number of Pieces Included
1
Art Type
Print

Description

This good day antique ford tractor black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.