Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granddads Old Truck 10 White Framed Print Wall Art

  • Mfr # 404437

  • Zoro # G522889135


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces Included
1
Art Type
Print
LED/Illuminated
No
Wall Mounting Hardware Included
No
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404437
Zoro #
G522889135
UPC #
-
Country of Origin
United States

Dimensions

Length
23 in
Width
33 in
Depth
1 in

Details

Number of Pieces Included
1
Art Type
Print
LED/Illuminated
No
Item
Wall Art
Wall Mounting Hardware Included
No
Shape
Rectangle
Set Type
Single Piece Item
Material
Wood Paper
Color
Barn Red, Rust, White
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Subject
Landscape & Nature

Description

Unique and decorative, this granddads old truck 10 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 23-inch H x 33-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.