
Granddads Old Truck 11 Black Framed Print Wall Art
Mfr # 404438
Zoro # G422889785
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Depth
1 in
Length
23 in
Wall Mounting Hardware Included
No
Material
Wood Paper
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404438
Zoro #
G422889785
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
23 in
Width
33 in
Details
Wall Mounting Hardware Included
No
Item
Wall Art
Material
Wood Paper
Shape
Rectangle
Color
Barn Red, Rust, White
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Set Type
Single Piece Item
Art Type
Print
Subject
Landscape & Nature
LED/Illuminated
No
Number of Pieces Included
1
Description
Add an air of fashion to your room and rejuvenate the space with this granddads old truck 11 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 23 inches H x 33 inches W x 1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.