
Granddads Old Truck 3 Black Framed Print Wall Art
Mfr # 406299
Zoro # G622895333
product price: $64.99
/eaKey Features
LED/Illuminated
No
Primary Art Material
Paper
Subject
Transportation
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406299
Zoro #
G622895333
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
15 in
Depth
1 in
Details
LED/Illuminated
No
Item
Wall Art
Primary Art Material
Paper
Subject
Transportation
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Color
Red, Orange, Cream
Art Type
Print
Shape
Rectangle
Material
Wood Product Paper Print Uv Coating
Subject Pattern
Old Truck
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Description
The granddads old truck 3 black framed print wall art is the perfect decorative accessory for your home. This transportation inspired wall art features a old truck icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.