Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granddads Old Truck 6 White Framed Print Wall Art

  • Mfr # 404435

  • Zoro # G422895243


product price: $68.99
/ea

Key Features

Color
Barn Red, Rust, White
Art Type
Print
Shape
Rectangle
Primary Art Material
Paper
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404435
Zoro #
G422895243
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Length
15 in
Depth
1 in

Details

Color
Barn Red, Rust, White
Art Type
Print
Shape
Rectangle
Primary Art Material
Paper
Item
Wall Art
Material
Wood Paper
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
LED/Illuminated
No
Number of Pieces Included
1
Set Type
Single Piece Item
Subject
Landscape & Nature

Description

The granddads old truck 6 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.