Granddads Old Truck 7 Black Framed Print Wall Art

  • Mfr # 404436

  • Zoro # G322889823


product price:  $68.99
/ea

Key Features

Assembly Required
No Assembly Needed
Material
Wood Paper
Length
15 in
Primary Art Material
Paper
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404436
Zoro #
G322889823
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
21 in
Depth
1 in

Details

Assembly Required
No Assembly Needed
Material
Wood Paper
Primary Art Material
Paper
Item
Wall Art
LED/Illuminated
No
Set Type
Single Piece Item
Number of Pieces Included
1
Art Type
Print
Wall Mounting Hardware Included
No
Color
Barn Red, Rust, White
Shape
Rectangle
Subject
Landscape & Nature

Description

This granddads old truck 7 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.