
Gray and Black Adjustable Height Swivel Rolling Office Chair
Mfr # 568080
Zoro # G722363428
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.2 in
Color
Gray Black
Application Type
No
Material
Fabric
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568080
Zoro #
G722363428
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
15.2 in
Overall Width
17.7 in
Overall Height
34.2 in
Details
Color
Gray Black
Application Type
No
Material
Fabric
Assembly Required
Partial Assembly Needed
Item
Office Chair
Description
This gray and black adjustable height swivel rolling office chair is a top performer when it comes to style and support. Features a heavy-duty steel frame to provide you with years of durable use. Includes a comfy padded and upholstered seat and a ventilated mesh-like back back designed for optimal air circulation and comfort. This design is height-adjustable to personally tailor your space. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 34.20-inch h x 17.70-inch w x 15.20-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.