Zoro Homepage

Gray and Black Adjustable Height Swivel Rolling Office Chair

  • Mfr # 572163

  • Zoro # G822358126


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
27 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Overall Height
42.1 in
Overall Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572163
Zoro #
G822358126
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
27 in
Overall Height
42.1 in
Overall Width
27 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Office Chair
Material
Steel
Color
Gray Black

Description

This gray and black adjustable height swivel rolling office chair is a top performer when it comes to style and support. Features a heavy-duty steel frame to provide you with years of durable use the breathable mesh back is designed to ensure you stay cool and comfortable throughout the day, letting you focus on the job at hand. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 42.10-inch h x 27.00-inch w x 27.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.