Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray and Black Fabric and Wood Dining Side Chair

  • Mfr # 605668

  • Zoro # G522811679


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Dining Chair Type
Side Chair
Material
Fabric
Finish
Matte
Wheels Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605668
Zoro #
G522811679
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
31.5 in
Width (In.)
22.75 in
Depth (In.)
22.5 in

Details

Color
Black
Dining Chair Type
Side Chair
Material
Fabric
Finish
Matte
Wheels Included
No
Set
No
Capacity
200 lb
Natural Variation Type
No Natural Variation
Arms
No
Purposeful Distressing Type
No Distressing
Upholstered
Yes
Leg Color
Black
Upholstery Color
Gray
Stackable
No
Back Style
Solid Back
Number of Chairs Included
1
Seat Material
Upholstery
Seat Color
Gray
Seating Frame Material
Manufactured Wood
Leg Material
Metal

Description

Make your dining room stand out with the gray and black fabric and wood dining side chair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31.50-inch h x 22.75-inch w x 22.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.