Gray and Black Fabric and Wood Open Back Dining Arm Chair

  • Mfr # 605887

  • Zoro # G822811584


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Number of Chairs Included
1
Width (In.)
22.75 in
Depth (In.)
20.5 in
Height (In.)
31 in
Arms
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605887
Zoro #
G822811584
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
22.75 in
Depth (In.)
20.5 in
Height (In.)
31 in

Details

Number of Chairs Included
1
Finish
Matte
Arms
Yes
Upholstered
Yes
Upholstery Color
Gray
Wheels Included
No
Dining Chair Type
Arm Chair
Color
Gray
Material
Fabric
Leg Material
Metal
Capacity
250 lb
Seating Frame Material
Manufactured Wood
Back Style
Open Back
Set
No
Natural Variation Type
No Natural Variation
Seat Color
Gray
Seat Material
Upholstery
Leg Color
Black
Purposeful Distressing Type
No Distressing
Stackable
No

Description

Bring this comfortable gray and black upholstered fabric open back dining arm chair to your table to enjoy long lasting quality time with your family and friends. Complete with open back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31-inch h x 22.75-inch w x 20.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.