This item is Discontinued.

Homeroots Gray and Black Faux Leather with Metal Swivel Adjustable Height Bar Chair 534428

This item is Discontinued.

Homeroots

Gray and Black Faux Leather with Metal Swivel Adjustable Height Bar Chair (Discontinued)

Mfr # 534428
Zoro # G622347252
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
534428
Zoro #
G622347252
UPC #
-
Country of Origin
China

Dimensions

Depth
21 in
Height
41 in
Width
20 in

Details

Item
Bar Chair
Color
Gray Black
Application Type
No
Assembly Required
Full Assembly Needed

Description

Comfort and design come together nicely in this gray and black faux leather and metal swivel adjustable height bar chair. The base of this stool is made from metal in a black color that is a nice contrast to the gray faux leather seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 41-inch H x 20-inch W x 21-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.