
Gray and Black Faux Leather with Metal Swivel Adjustable Height Bar Chair
Mfr # 534463
Zoro # G922375108
product price:Â $325.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Height
43.5 in
Color
Gray Black
Depth
19.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
534463
Zoro #
G922375108
UPC #
-
Country of Origin
China
Dimensions
Width
19 in
Height
43.5 in
Depth
19.5 in
Details
Color
Gray Black
Item
Bar Chair
Application Type
No
Assembly Required
Full Assembly Needed
Description
With this gray and black faux leather and metal swivel adjustable height bar chair you can add design and extra seating to your space. The gray faux leather seat of this stool is a nice contrast to the high quality, black metal of the base. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 43.5-inch H x 19-inch W x 19.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.