
Gray and Black Faux Leather with Metal Swivel Low Back Adjustable Height Bar Chair
Mfr # 534446
Zoro # G322356721
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Height
43 in
Depth
20 in
Color
Gray Black
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
534446
Zoro #
G322356721
UPC #
-
Country of Origin
China
Dimensions
Width
19 in
Height
43 in
Depth
20 in
Details
Color
Gray Black
Item
Bar Chair
Application Type
No
Assembly Required
Full Assembly Needed
Description
This gray and black faux leather and metal swivel low back adjustable height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The base of this stool is made from metal in a black color that is a nice contrast to the gray faux leather seat. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 43-inch H x 19-inch W x 20-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.