Black and Silver Metal and Heavy Duty Plastic Low Back Adjustable Height Bar Chair
- Mfr # 555032
- Zoro # G322810605
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Finish
Chrome
Capacity
250 lb
Depth
17.5 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555032
- Zoro #
- G322810605
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 17.5 in
- Width
- 17.5 in
- Length
- 23.5 in
Details
- Item
- Bar Chairs
- Color
- Silver
- Finish
- Chrome
- Capacity
- 250 lb
- Material
- Metal
- Bar Chair Type
- Adjustable Height
- Assembly Required
- Full Assembly Needed
- Number of Stools Included
- 1
- Seat Style
- Round
Description
Comfort and design come together nicely in this black and silver metal and heavy duty plastic low back adjustable height bar chair. A silver metal frame is finished off with a black plastic seat that is the epitome of quality construction and design. Designed with a footrest for comfort and convenience. A low back mixed with a round shaped seat design makes this chair both comfortable and fashionable. 23.5-inch h x 17.5-inch w x 17.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.