
Gray and Black Steel Rolling Bar Cart
Mfr # 530447
Zoro # G622361463
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Height
35 in
Color
Gray Black
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530447
Zoro #
G622361463
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Height
35 in
Width
23 in
Details
Color
Gray Black
Assembly Required
Full Assembly Needed
Item
Bar Carts and Server
Application Type
No
Description
Add a touch of modern sophistication to your space with this gray and black steel rolling bar cart. Crafted with a steel frame in an antiqued gray oak finish and a manufactured wood top in matching antiqued gray oak, this rectangular cart exudes style and functionality. Equipped with wheels for easy mobility, this bar cart is perfect for serving drinks or displaying decor in any room. The sleek gray and black color scheme adds a contemporary flair to your home decor, making it a versatile piece for entertaining guests or organizing essentials. 35-inch H x 23-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.