Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray and Black Upholstered Fabric And Metal Open Back Dining Side Chair

  • Mfr # 605666

  • Zoro # G222361610


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Color
Gray Black
Application Type
No
Assembly Required
No Assembly Needed
Width (In.)
21.25 in
Height (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605666
Zoro #
G222361610
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
21.25 in
Height (In.)
32 in
Depth (In.)
22.25 in

Details

Color
Gray Black
Item
Dining Chair
Application Type
No
Assembly Required
No Assembly Needed

Description

Make your dining room stand out with the gray and black upholstered fabric and metal open back dining side chair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The open back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32-inch h x 21.25-inch w x 22.25-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.