Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray and Black Upholstered Fabric And Metal Open Back Dining Side Chair

  • Mfr # 605879

  • Zoro # G722365675


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Gray Black
Assembly Required
No Assembly Needed
Width (In.)
20.08 in
Height (In.)
31.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605879
Zoro #
G722365675
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
20.08 in
Height (In.)
31.25 in
Depth (In.)
21.26 in

Details

Application Type
No
Color
Gray Black
Assembly Required
No Assembly Needed
Item
Dining Chair

Description

Make your dining room stand out with the gray and black upholstered fabric and metal open back dining side chair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with open back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31.25-inch h x 20.08-inch w x 21.26-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.