Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray And Black Upholstered Velvet Dining Arm Chair

  • Mfr # 544251

  • Zoro # G722357274


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Gray Black
Width (In.)
22.84 in
Height (In.)
33.47 in
Assembly Required
Partial Assembly Needed
Depth (In.)
24.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544251
Zoro #
G722357274
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
22.84 in
Height (In.)
33.47 in
Depth (In.)
24.02 in

Details

Color
Gray Black
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Dining Chair

Description

Bring this comfortable gray and black upholstered velvet dining arm chair to your table to enjoy long lasting quality time with your family and friends. Complete with solid back, this chair not only looks good but is comfortable. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.47-inch H x 22.84-inch W x 24.02-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.