Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray And Black Upholstered Velvet Dining Side Chair

  • Mfr # 521278

  • Zoro # G822366794


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
32.67 in
Depth (In.)
15.74 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Width (In.)
15.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521278
Zoro #
G822366794
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
32.67 in
Depth (In.)
15.74 in
Width (In.)
15.74 in

Details

Assembly Required
Partial Assembly Needed
Item
Dining Chair
Application Type
Yes
Color
Gray Black

Description

Make your dining room stand out with the gray and black upholstered velvet dining side chair. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.67-inch H x 15.74-inch W x 15.74-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.