
Gray and Black Wood King Bed Frame
Mfr # 564763
Zoro # G622341465
product price: $980.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
84.44 in
Overall Height
59.25 in
Material
Wood
Overall Length
78.14 in
Color
Gray Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564763
Zoro #
G622341465
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
84.44 in
Overall Height
59.25 in
Overall Length
78.14 in
Details
Item
Standard Bed
Material
Wood
Color
Gray Black
Commercial Use
No
Assembly Required
Full Assembly Needed
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray and black wood king bed frame. Featuring a chic two-tone coloration, this stylish bed features solid black and a rustic gray faux wood that give it a modern touch. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 59.25-inch h x 84.44-inch w x 78.14-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.