
Gray and Blue Woven Lambswool Striped Throw Blanket With Fringe
Mfr # 490100
Zoro # G622882555
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Heated
No
Back Side Color
Gray and Blue
Width
71 in
Theme
No Theme
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490100
Zoro #
G622882555
UPC #
-
Country of Origin
Ireland
Dimensions
Width
71 in
Length
51 in
Size
Throw
Thickness
0.1 in
Details
Heated
No
Back Side Color
Gray and Blue
Theme
No Theme
Item
Throws & Blankets
Embroidered
No
Contruction Technique
Woven
Pattern
Striped
Reversible
Yes
Color
Gray, Blue
Fill Material
No fill
Material
Lambswool
Description
This gray and blue woven lambswool striped throw blanket with fringe is the perfect accent you've been searching for. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from lambswool this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 71-inch H x 51-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.