Zoro Homepage

Gray and Bronze Adjustable Height Swivel Rolling Office Chair

  • Mfr # 571400

  • Zoro # G622369476


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Gray Bronze
Material
Plywood
Overall Depth
27 in
Overall Width
25 in
Overall Height
41.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571400
Zoro #
G622369476
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
27 in
Overall Width
25 in
Overall Height
41.3 in

Details

Color
Gray Bronze
Material
Plywood
Item
Office Chair
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

Upgrade your workspace with this gray and bronze adjustable height swivel rolling office chair. This chair features a steel frame to provide sturdiness when the chair is in use. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. The tufted stitching and design gives a nod to mid-century style, instantly elevating your workspace. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 41.30-inch h x 25.00-inch w x 27.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.