Shop HOMEROOTS
See all product information
Create Account
Gray And Brown Distressed Geometric Glass Metal And Wood Floor Lantern Candle Holders, 3PK
- Mfr # 516442
- Zoro # G422882410
product price:Â
$
143.99
/pk of 3, $48.00/ea
Free Shipping & Returns
Key Features
Color
Brown, Gray
Length
12 in
Width
6.38 in
Material
Metal, Glass, Wood
Capacity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516442
- Zoro #
- G422882410
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Brown, Gray
- Material
- Metal, Glass, Wood
- Capacity
- 1
- Assembly Required
- No
- Pieces per Set
- 3
- Finish Style
- Coat/Paint Distressing
- Placement Type
- Floor
- Holder Type
- Lantern
- Commercial Use
- No
- Shape
- Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
- Construction Method
- Machine Made
- Pattern
- Geometric
- Intended Room
- Living Room
- Style
- Country
Dimensions
- Length
- 12 in
- Width
- 6.38 in
- Primary Item Height
- 21.5 in
- Overall Depth
- 6.38 in
Description
This set of three gray and brown distressed geometric glass metal and wood floor lantern candle holders is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 12-inch h x 6.38-inch w x 6.38-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.