Zoro Homepage

Gray and Brown Upholstered Boucle Open Back Dining Arm Chair

  • Mfr # 555321

  • Zoro # G322341802


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
24 in
Color
Gray Brown
Height (In.)
28 in
Assembly Required
No Assembly Needed
Width (In.)
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555321
Zoro #
G322341802
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth (In.)
24 in
Height (In.)
28 in
Width (In.)
23 in

Details

Color
Gray Brown
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Dining Chair

Description

Make your dining experience the best with this gray and brown upholstered boucle open back dining arm chair. Complete with open back, this chair not only looks good but is comfortable. A distressed finish is used to create a slightly rustic and vintage touch. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 28-inch h x 23-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.