Zoro Homepage

Gray And Brown Upholstered Fabric Dining Arm Chair

  • Mfr # 576835

  • Zoro # G422355617


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
34 in
Color
Gray Brown
Depth (In.)
23 in
Assembly Required
Full Assembly Needed
Width (In.)
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576835
Zoro #
G422355617
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
34 in
Depth (In.)
23 in
Width (In.)
23 in

Details

Color
Gray Brown
Item
Dining Chair
Assembly Required
Full Assembly Needed
Application Type
No

Description

This gray and brown upholstered fabric dining arm chair is not only good looking, but it also provides long lasting support. Complete with a solid back, this chair with nods to both Mid-century modern and Scandinavian style, not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34-inch h x 23-inch w x 23-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.