
Gray and Brown Wood Twin Bed Frame With Trundle
Mfr # 347211
Zoro # G322888437
product price: $589.99
/eaKey Features
Material
Manufactured Wood
Color
Gray
Mattress Included
No
Tufted
No
Size
Twin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
347211
Zoro #
G322888437
UPC #
-
Country of Origin
Brazil
Dimensions
Size
Twin
Length (In.)
32 in
Depth
80 in
Width (In.)
43 in
Details
Material
Manufactured Wood
Color
Gray
Item
Standard Beds
Mattress Included
No
Tufted
No
Box Spring Required
No
Upholstery Color
Brown
Slat Kit Included
No
Nailhead Trim
No
Assembly Required
Full Assembly Needed
Finish
Matte
Upholstered
No
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray and brown wood twin bed frame with trundle. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 32-inch h x 43-inch w x 80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.