
Gray and Ivory Sixteen Piece Round Floral Ceramic Service For Four Dinnerware Set
Mfr # 534529
Zoro # G922375979
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Overall Height
13.78 in
Color
Gray Ivory
Overall Depth (In.)
14.1 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534529
Zoro #
G922375979
UPC #
-
Country of Origin
China
Dimensions
Overall Height
13.78 in
Overall Depth (In.)
14.1 in
Overall Width
12.84 in
Details
Color
Gray Ivory
Item
Dinnerware
Assembly Required
No Assembly Needed
Application Type
No
Description
Enhance your dining experience with the gray and ivory sixteen piece round floral ceramic service for four dinnerware set. This elegant set includes four round dinner plates, four salad plates, four cereal bowls, and four mugs. Crafted from high-quality ceramic, each piece showcases a beautiful floral design in shades of gray and ivory. With its dishwasher-safe feature, cleaning up after meals becomes effortless. The stackable design saves valuable space in your kitchen cabinets. Not only is this dinnerware set aesthetically pleasing, but it is also practical. It is microwave-safe, allowing you to conveniently heat up your meals. Elevate your dining table with this stylish and versatile dinnerware set that adds a touch of elegance to any mealtime gathering. 13.78-inch H x 12.84-inch W x 14.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.