
Gray and Ivory Sixteen Piece Round Geometric Ceramic Service For Four Dinnerware Set
Mfr # 534534
Zoro # G622355608
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Overall Width
14.01 in
Overall Depth (In.)
14.01 in
Assembly Required
No Assembly Needed
Overall Height
13.51 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534534
Zoro #
G622355608
UPC #
-
Country of Origin
China
Dimensions
Overall Width
14.01 in
Overall Depth (In.)
14.01 in
Overall Height
13.51 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Item
Dinnerware
Description
Enhance your dining experience with this elegant gray and ivory sixteen piece round geometric ceramic service for four dinnerware set. Crafted from high-quality ceramic material, this dinnerware set is both stylish and durable. The round shape of the main plates adds a touch of sophistication to your table setting. With service for four, this set includes four dinner plates, four salad plates, four cereal bowls, and four mugs. The stackable design allows for easy storage in your cabinet. Perfect for everyday use or special occasions, this dinnerware set is dishwasher safe and microwave safe, making cleaning and reheating a breeze. Elevate your dining decor with this modern and versatile gray and ivory dinnerware set. 13.51-inch H x 14.01-inch W x 14.01-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.