
Gray and Silver Adjustable Height Swivel Rolling Executive Office Chair
Mfr # 638364
Zoro # G322348733
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Height
33 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Width
22 in
Color
Gray Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
638364
Zoro #
G322348733
UPC #
-
Country of Origin
China
Dimensions
Height
33 in
Width
22 in
Depth
12 in
Details
Item
Office Chair
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Gray Silver
Description
Make the long hours at your desk more manageable with this gray and silver adjustable height swivel rolling executive office chair. Features a heavy-duty stainless steel frame to provide you with years of durable use cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Furnish you office or home office in comfort and style with this high quality office chair. 33.00-inch h x 22.00-inch w x 12.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.