
Gray and Silver Adjustable Height Swivel Rolling Office Chair
Mfr # 568086
Zoro # G822352933
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
22 in
Application Type
No
Assembly Required
Partial Assembly Needed
Material
Velvet
Color
Gray Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568086
Zoro #
G822352933
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
22 in
Overall Width
24.8 in
Overall Height
33.5 in
Details
Item
Office Chair
Application Type
No
Assembly Required
Partial Assembly Needed
Material
Velvet
Color
Gray Silver
Description
Upgrade your workspace with this gray and silver upholstered and steel adjustable swivel rolling office chair. This chair features a steel frame to provide sturdiness when the chair is in use. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Furnish you office or home office in comfort and style with this high quality office chair. 33.5-inch h x 24.8-inch w x 22-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.