This item is Discontinued.

Homeroots Gray and Silver Faux Crystal Bling Wood And Faux Leather Queen Bed Frame With Two Drawers 564734

This item is Discontinued.

Homeroots

Gray and Silver Faux Crystal Bling Wood And Faux Leather Queen Bed Frame With Two Drawers (Discontinued)

Mfr # 564734
Zoro # G522360344
Country of Origin Malaysia
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
564734
Zoro #
G522360344
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
56.1 in
Overall Width
84.4 in
Overall Length
63 in

Details

Color
Silver
Material
Wood
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

Drift off to a great night's sleep with the luxuriously stylish gray and silver faux crystal bling wood and faux leather queen bed frame with two drawers. This partially upholstered bed frame is covered in a beautiful silver faux leather that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 56.1-inch h x 84.4-inch w x 63-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.