
Gray and Silver Faux Leather Adjustable Height Swivel Rolling Office Chair
Mfr # 554037
Zoro # G222810491
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Headrest Included
No
Set
No
Solid Wood Construction
No
Features
Upholstered Seat, Seat Height Adjustment, No Distressing, No Natural Variation
Adjustable Chair Back Height
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554037
Zoro #
G222810491
UPC #
-
Country of Origin
China
Dimensions
Adjustable Chair Back Height
No
Size
Standard
Seat Depth
21 in
Seat Width
20 in
Height
36 in
Details
Headrest Included
No
Set
No
Solid Wood Construction
No
Features
Upholstered Seat, Seat Height Adjustment, No Distressing, No Natural Variation
Armrest Type
Fixed
Item
Task Chair
Seat Color
Gray
Includes
Arms
Back Upholstery Material
Faux Leather
Frame Finish
Chrome
Back Angle Adjustment
No
Seat Material
Steel
Weight Capacity
250 lb
Frame Color
Silver
Back Color
Gray
Description
Far from just a perch when studying or working, this stylish gray and silver adjustable height swivel rolling office chair brings style and function to your workspace. Features a heavy-duty steel frame to provide you with years of durable use comfortable and stylish, the durable faux leather back and overall chair aesthetic changes the dynamic of the room for the better. This design is height-adjustable to personally tailor your space. Furnish you office or home office in comfort and style with this high quality office chair. 36-inch h x 20-inch w x 21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.