
Gray and Silver Steel and Velvet Adjustable Swivel Rolling Conference Office Chair (Discontinued)
- Mfr # 544966
- Zoro # G122362021
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544966
Zoro #
G122362021
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
23.04 in
Overall Width
23.23 in
Overall Height
37.8 in
Details
Assembly Required
Full Assembly Needed
Color
Silver
Application Type
Yes
Material
Velvet
Item
Office Chair
Description
This chair features a steel frame to provide sturdiness when the chair is in use. This design is height-adjustable to personally tailor your space. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 37.8-inch h x 23.23-inch w x 23.04-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.