
Gray And White Faux Leather Power Reclining Curved Corner Sectional With Console
Mfr # 564420
Zoro # G722367099
product price: $3,139.99
/ea
Free Shipping & Returns
Key Features
Width (in)
118 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Depth (in)
130 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564420
Zoro #
G722367099
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width (in)
118 in
Depth (in)
130 in
Height (in)
42 in
Details
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
White
Item
Sectional
Description
With a look and feel like leather, this gray and white faux leather power reclining curved corner sectional with console is made from sturdy and resilient faux leather to stand up to the test of time. The front is an all over white, and the side features a geometric tonal pattern in gray that combines to add a modern and contemporary vibe to your space. Easy to care for, this heavy duty faux leather is a great option for families and spaces that get lots of use. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Gray metal legs effortlessly elevate the room and add a touch of contemporary design. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. 42.00-inch h x 118.00-inch w x 130.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.