
Gray and White Queen 100% Cotton 200 Thread Count Washable Duvet Cover Set
Mfr # 528500
Zoro # G622367427
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Depth
2.5 in
Width
10 in
Height
15 in
Color
Gray White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
528500
Zoro #
G622367427
UPC #
-
Country of Origin
China
Dimensions
Depth
2.5 in
Width
10 in
Height
15 in
Details
Application Type
Yes
Item
Down Comforters and Duvet
Color
Gray White
Material
Cotton
Assembly Required
No Assembly Needed
Description
Similar to a pillowcase, this gray and white queen 100% cotton 200 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Queen sizing is perfect for the primary bedroom. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 15-inch H x 10-inch W x 2.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.