
Gray And White Reversible Solid Wood Twin Bed Frame
Mfr # 530216
Zoro # G322374039
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Overall Width
77 in
Material
Wood
Color
Gray
Application Type
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530216
Zoro #
G322374039
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Width
77 in
Overall Height
42.5 in
Overall Length
41.75 in
Details
Material
Wood
Color
Gray
Application Type
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Description
Drift off to a great night's sleep with the luxuriously stylish gray and white reversible solid wood twin bed frame. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom and gives you lots of versatility to reverse and change up the look as desired. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 42.5-inch h x 77-inch w x 41.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.