Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray and White Upholstered Faux Leather And Solid Wood King Louis Back Dining Side Chairs, 2PK

  • Mfr # 573421

  • Zoro # G922811668


product price: $2,055.99
/pk 2, $1,028.00/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Arms
No
Number of Chairs Included
2
Upholstery Color
Gray
Set
Yes
Dining Chair Type
Side Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573421
Zoro #
G922811668
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
46 in
Width (In.)
21 in
Depth (In.)
25 in

Details

Arms
No
Number of Chairs Included
2
Upholstery Color
Gray
Set
Yes
Dining Chair Type
Side Chair
Leg Material
Solid Wood
Color
Gray
Back Style
King Louis Back
Purposeful Distressing Type
No Distressing
Material
Faux Leather
Seat Material
Upholstery
Seat Color
Gray
Stackable
No
Upholstered
Yes
Leg Color
White
Finish
Distressed
Natural Variation Type
No Natural Variation
Seating Frame Material
Solid and Manufactured Wood
Capacity
220 lb
Wheels Included
No

Description

Make your dining experience the best with this set of two gray and white upholstered faux leather and solid wood king louis back dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The king louis back gives this chair its unique style. This chair includes high end detailing such as nailhead trim to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 46.00-inch h x 21.00-inch w x 25.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.