
Gray and White Wood And Upholstery Lighted King Bed Frame
Mfr # 634337
Zoro # G222357026
product price: $1,893.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
62 in
Overall Width
87 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634337
Zoro #
G222357026
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
62 in
Overall Width
87 in
Overall Length
80.12 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood
Color
White
Description
The gray and white wood and upholstery lighted king bed frame is the ultimate combination of comfort and style. This partially upholstered bed frame is covered in a beautiful white polyester blend that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 62.00-inch h x 87.00-inch w x 80.12-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.