Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Carved Floral Distressed Solid Wood Queen Bed Frame

  • Mfr # 521079

  • Zoro # G722358967


product price: $3,853.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Length
89 in
Assembly Required
Full Assembly Needed
Material
Wood
Overall Width
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521079
Zoro #
G722358967
UPC #
-
Country of Origin
India

Dimensions

Overall Length
89 in
Overall Width
67 in
Overall Height
70 in

Details

Color
Gray
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood

Description

Create a haven for relaxation and sweet dreams with this fabulous gray carved floral distressed solid wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 70-inch h x 67-inch w x 89-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.