Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Carved Floral Solid Wood King Bed Frame

  • Mfr # 521083

  • Zoro # G422366866


product price: $4,113.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Commercial Use
No
Overall Length
89 in
Material
Solid Wood
Overall Width
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521083
Zoro #
G422366866
UPC #
-
Country of Origin
India

Dimensions

Overall Length
89 in
Overall Width
81 in
Overall Height
69 in

Details

Assembly Required
No Assembly Needed
Commercial Use
No
Item
Standard Bed
Material
Solid Wood
Color
Gray

Description

Update and anchor your room in style with the fabulous gray carved floral solid wood king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 69-inch h x 81-inch w x 89-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.