Zoro Homepage

Gray Carved Geometric Distressed Solid Wood King Bed Frame

  • Mfr # 571382

  • Zoro # G022356090


product price: $2,137.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Length
80 in
Overall Height
57 in
Material
Wood
Overall Width
82.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571382
Zoro #
G022356090
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
80 in
Overall Height
57 in
Overall Width
82.5 in

Details

Commercial Use
No
Material
Wood
Color
Gray
Item
Standard Bed
Assembly Required
Partial Assembly Needed

Description

Create a haven for relaxation and sweet dreams with this fabulous gray carved geometric distressed solid wood king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 57-inch h x 82.5-inch w x 80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.